Beli hex bit socket 1 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA Hex Bit Socket 1/2inch Dr.Deskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 75
- TEKIRO Bit Socket 1/2inch EVA TrayDeskripsi:Set Content : - 1/2inch DR. Hex Bit Socket 05 mm (SM) - 1/2inch DR. Hex Bit Socket 06 mm (SM) - 1/2inch DR. Hex Bit Socket 08 mm (SM) - 1/2inch DR. Hex Bit Socket 10 mm (SM) - Socket Bit 1/2inch Spline M9.5x100MM - Kunci L Set Bintang 6pcs T40 Panjang - Kunci L Set Bintang 6pcs T45 Panjang - Kunci L Set Bintang 6pcs T50 Panjang
- SATA Long Hex Bit Socket 1/2inch Dr. MetricDeskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 125
- Kennedy Socket Hex Bit 1/2 inchDeskripsi:For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards.atribut:
- Product Number: 0465SFKA66
- Material: Chrome Vanadium Steel
- Overall Length: 55 mm
- Drive Size: 1/2 Inch
- Bit Length: 20mm
- Socket Depth: Standard
- Drive Type: Square
- Socket Type: Socket Bit
- Size System: Imperial
- Bit Type: Hexagon
- Yamoto Hex Bit Socket 1/2 InchDeskripsi:For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining groove on each face of the square drive. Conform to DIN standards.atribut:
- Socket Depth: Standard
- Drive Size: 1/2 Inch
- Socket Type: Socket Bit
- Bit Length: 20mm
- Size System: Metric
- Material: Chrome Vanadium Steel
- Drive Type: Square
- Bit Type: Hexagon
- KYOTO TOOL (KTC) Hex Socket BitDeskripsi:Set Contents : Bit one, a single set screwatribut:
- Total Length: 41mm
- Conformity Number: BT2-3/16 ,BT3-3/16,BT4-3/16
- Material: Special tool steel
- Socket Size: 6.3mm
- Kennedy Hex Bit Socket 1/2 InchDeskripsi:For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards.atribut:
- Product Number: 0465SFKA59
- Material: Chrome Vanadium Steel
- Overall Length: 55 mm
- Drive Size: 1/2 Inch
- Bit Length: 20mm
- Socket Depth: Standard
- Drive Type: Square
- Socket Type: Socket Bit
- Size System: Imperial
- Bit Type: Hexagon
- GEDORE Insulated Hex Bit Socket 1/2Deskripsi:-1000V insulation specification-Compliant to DIN EN/IEC 60900 standard.atribut:
- Input Drive: 12.7mm
- Total Length: 106mm
- SATA Hex Bit Socket 3/8 Dr.Deskripsi:- Heat trated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Fastener Size (mm): 8
- Drive End (mm): 18
- Overall Length (mm): 48
- Size (mm): 8
- GEDORE Long Hex-Bit Socketatribut:
- Bit Length (mm): 102
- Input Drive (mm): 12.7
- Opposite Side Dimension (mm): 8
- Total Length (mm): 140
- Finishing Material: Special vanadium steel
- GEDORE Long Hex-Bit SocketDeskripsi:-By applying Knurling process it helps to prevent from slipping out of hands even when manually turned.-Capable of tightening quickly hexagon socket head cap screw by getting connected with the ratchet handle.atribut:
- Input Drive: 12.7mm
- GENIUS Metric Bit Socket HexDeskripsi:Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.atribut:
- Material: High Speed Tool Steel
- Type: Hex
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- Mitoloy Hex Bit SocketDeskripsi:For loosening of hexagon socket head bolts and set screw etc. in work.
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- monotaro Set Mata Kunci Sok Hexagonal Tipe One TouchDeskripsi:Hexagon socket bolts can be tightened or loosened. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten the hexagon socket head bolt, loosen itDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 210 (Holder)
- Plug Angle (mm): 9.5
- Bit Material: S2
- Material (socket): CRV
- Set Contents (mm): 3, 4, 5, 6, 7, 8, 10, 12
Daftar Harga hex bit socket 1 2 Terbaru March 2026
| SATA Hex Bit Socket 1/2inch Dr. | Rp82.900 |
| TEKIRO Bit Socket 1/2inch EVA Tray | Rp639.900 |
| SATA Long Hex Bit Socket 1/2inch Dr. Metric | Rp94.900 |
| Kennedy Socket Hex Bit 1/2 inch | Rp219.900 |
| Yamoto Hex Bit Socket 1/2 Inch | Rp179.900 |
| KYOTO TOOL (KTC) Hex Socket Bit | Rp119.900 |
| Kennedy Hex Bit Socket 1/2 Inch | Rp209.900 |
| GEDORE Insulated Hex Bit Socket 1/2 | Rp1.499.900 |
| SATA Hex Bit Socket 3/8 Dr. | Rp33.900 |
| nepros Hex. Bit Socket Set | Rp3.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































%20Hex%20Socket%20Bit/P102179000-1.jpg)









%20Bit%20for%20Hex%20Socket/P102066157-1.jpg)
/q7P101003943-2.jpg)